Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 3/8" Drive, 14mm Metric Socket, 12 Points W38714

3/8" Drive, 14mm Metric Socket, 12 Points (Discontinued)

  • Mfr # W38714
  • Zoro # G5701066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38714
Zoro #
G5701066
UPC #
39564387142
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
4.8"
Size
14mm

Details

Socket Type
DW
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Finish
Nickel Chrome Plated
Item
Deep Socket

Description

Deep Socket,3/8" D,12pt.,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.