Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 3/8" Drive, 15/16" SAE Socket, 12 Points W38630

3/8" Drive, 15/16" SAE Socket, 12 Points (Discontinued)

  • Mfr # W38630
  • Zoro # G5701136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38630
Zoro #
G5701136
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
5.20"
Size
15/16"

Details

Socket Type
DW
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Finish
Nickel Chrome Plated
Item
Deep Socket,3/8" D,12pt.,15/16
Tether Ready
No

Description

Deep Socket,3/8 In. D,12pt.,15/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.