Zoro Homepage
This item is Discontinued.
Performance Tool 3/8" Drive SAE, 10 pcs W38600

3/8" Drive SAE, 10 pcs (Discontinued)

  • Mfr # W38600
  • Zoro # G5701215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38600
Zoro #
G5701215
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Item
SAE Deep Socket Set,10 Pc,3/8" D,12pt.
Number of Pieces
10
Measurement Type
SAE

Description

SAE Deep Socket Set,10 Pc,3/8 In. D,12pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.