3/8 in. Dr. Impact Driver, Phillips/Flat Bits, Storage Case
- Mfr # W2500P
- Zoro # G323310456
product price:Â
$
26.99
/ea
Key Features
Case Included
Yes
Includes
Storage case; Phillips sizes: #2 and #3; Flat sizes: 5/16 in and 3/8 in
Color
Gray
Bit Storage
No
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2500P
- Zoro #
- G323310456
- UPC #
- 39564135095
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Impact Driver
- Case Included
- Yes
- Includes
- Storage case; Phillips sizes: #2 and #3; Flat sizes: 5/16 in and 3/8 in
- Color
- Gray
- Bit Storage
- No
- Single End/Double End
- Single
- Variable Speed
- Yes
- Power Source
- None
Description
The Performance Tool W2500P 3/8 In. Drive Impact Driver with 4 Tips is your solution for tackling firmly tightened or rusted screws and bolts. Its versatile design includes a removable hex adaptor, enabling compatibility with 3/8-Inch drive sockets and accessories. This impact driver comes with a heavy-duty blow-molded storage case for convenient organization and portability. It includes Phillips sizes #2 and #3, as well as flat sizes 5/16-Inch and 3/8-Inch. For replacement bits, refer to part number W2500-36MM.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.