
3/8 in Drive, 13/16 in SAE Socket, 6 Points
Mfr # W38326
Zoro # G5741326
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Drive Size
3/8 in
Size
13/16 in
Finish
Chrome
Overall Length
2.5 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W38326
Zoro #
G5741326
UPC #
20039564383261
Country of Origin
Unknown
Dimensions
Drive Size
3/8 in
Size
13/16 in
Overall Length
2.5 in
Socket Depth
Deep
Width
1.11 in
Details
Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Chrome vanadium
Impact Rated
No
Grade
Professional
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.