
3/8 in Drive, 16 mm Metric Socket, 12 Points
Mfr # W38816
Zoro # G5736776
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Drive Size
3/8 in
Size
16 mm
Finish
Chrome
Overall Length
1.11 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W38816
Zoro #
G5736776
UPC #
20039564388167
Country of Origin
Unknown
Dimensions
Drive Size
3/8 in
Size
16 mm
Overall Length
1.11 in
Width
0.87 in
Socket Depth
Standard
Details
Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
Material
Chrome vanadium
Grade
Professional
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.