Zoro Homepage

3/8 in Drive, 5/8 in SAE Socket, 12 Points

  • Mfr # W38520

  • Zoro # G5734938


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Size
5/8 in
Finish
Chrome
Overall Length
1.11 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38520
Zoro #
G5734938
UPC #
20039564385203
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in
Size
5/8 in
Overall Length
1.11 in
Socket Depth
Standard
Width
0.87 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Impact Rated
No
Material
Chrome vanadium
Grade
Professional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.