4-Piece Drop-Forged Steel Pliers Set
- Mfr # W1783
- Zoro # G024236208
product price:Â
$
17.25
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
- W1783
- Zoro #
- G024236208
- UPC #
- 039564154812
- Country of Origin
- China
Description
Reach for this Performance Tool W1783 4 Pc. Pliers Set when you need precision grip strength, cutting power, and comfort. Each pair is made from drop-forged alloy steel for strength and longevity, and each one features ergonomic cushion grip handles for increased comfort and control. The cutting pliers feature induction hardened cutting edges for strength and longevity. This set contains the following: 6 in. (150 mm) slip joint, 6 in. (150 mm) long nose, 6 in. (150 mm) diagonal, 7 in. (178 mm) linesman pliers. This pliers set is a toolbox essential that's built to last.