Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. Long Reach Locking Plier Set, Extended Length Pliers, Nickel Plated
- Mfr # W30711
- Zoro # G423311285
product price:Â
$
84.99
/ea
Key Features
Grade
Professional
Type
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30711
- Zoro #
- G423311285
- UPC #
- 39564013621
- Country of Origin
- China
- Item
- Pliers Set
- Grade
- Professional
- Type
- Locking
Description
The Performance Tool Extended Reach Pliers Set is the ultimate solution for reaching those hard-to-access areas! Featuring a 15-Inch (380mm) length, these pliers are made with high carbon steel and a corrosion-resistant nickel-plated finish for durability and longevity. The adjustable thumb screw with a quick-release lever allows for easy customization and use. The serrated teeth provide enhanced gripping power, making these pliers perfect for any job. With three different pliers included - straight jaw, 45 degree curved jaw, and 90 degree curved jaw - you can tackle any job that comes your way. Don't settle for anything less than the best - choose the Performance Tool Extended Reach Pliers Set for your next project!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.