4 Pin Spindle Nut Wrench, F-250 F-350 Axles, Dana 80
- Mfr # W83008
- Zoro # G723310643
product price:Â
$
31.45
/ea
Key Features
Depth
2.75 in
Width
2.75 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83008
- Zoro #
- G723310643
- UPC #
- 39564830082
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.75 in
- Width
- 2.75 in
- Height
- 3.5 in
Details
- Item
- Spindle Nut Wrench
Description
The Performance Tool W83008 4-Pin Spindle Nut Wrench is the perfect tool for easy removal of high shear axle nuts on Ford 1985 to current F-250 and F-350 rear axles as well as Dana 80 rear axles. Featuring a center tube that aligns it to the nut, this wrench is designed to reduce the risk of damage to both axle nuts and tools. Made of tough chrome vanadium alloy steel, this wrench is built to last, so you can rely on it to get the job done every time. Designed specifically for use on Ford 1985 to current F-250 and F-350 rear axles. With a 1/2 in. drive, this Performance Tool W83008 Lug Spindle Nut Wrench can be used with your favorite ratchet or breaker bar to make removing axle nuts simple and painless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.