Shop PERFORMANCE TOOL
See all product information
Create Account
4V Li-Ion 2-in-1 Driver/Light, Cordless Screwdriver, Swivel Handle, USB-C
- Mfr # W7730
- Zoro # G023310220
product price:Â
$
34.99
/ea
Key Features
Voltage
4V
Variable Speed
Yes
Battery Included
Yes
Number of Batteries
1
Battery Type
18650 Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7730
- Zoro #
- G023310220
- UPC #
- 39564154003
- Country of Origin
- China
Details
- Item
- Drill Driver
- Voltage
- 4V
- Variable Speed
- Yes
- Battery Included
- Yes
- Number of Batteries
- 1
- Battery Type
- 18650 Li-ion
- Power Source
- Rechargeable Battery
Description
This Performance Tool W7730 4V Li-Ion Folding Screwdriver delivers the right amount of torque to install and remove screws and fasteners without stripping or breaking. It transforms from a pistol grip to an in-line shape for access to hard-to-reach areas. It features built-in LEDs to illuminate your work area, and the USB charging makes it easy to maintain a charge no matter where you are. The li-ion battery will hold it's charge for a full year when fully charged. Includes a 1/4 in. hex and a 1/4 in. square drive, as well as 2 in. extensions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.