Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Torque Limiting Extension Set, 75-110 ft-lbs, Color Coded, Cr-Mo
- Mfr # W32903
- Zoro # G923310696
product price:Â
$
88.29
/ea
Key Features
Grade
Professional
Socket Drive Size
1/2 in
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32903
- Zoro #
- G923310696
- UPC #
- 39564034725
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Drive Size
- 1/2 in
- Drive Size
- 1/2 in
Details
- Grade
- Professional
- Item
- Torque Extensions
Description
The Performance Tool W32903 5-Piece Torque Limiting Extension Set is the perfect addition to any mechanic's toolkit. With precise torque application, this set ensures that the correct tolerances are met to prevent over tightening. Each extension is color-coded for easy identification, and made from durable chrome molybdenum to withstand heavy use and resist wear and tear. The set includes 5 extensions with torque settings ranging from 75 to 110 ft/lbs, providing a variety of options to handle a wide range of applications. Plus, with its convenient storage and carrying case, you can easily keep the extensions organized and accessible whenever you need them. Upgrade your torque game with the Performance Tool W32903 set!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.