5 pk. Flat Carabiner Bungee Cords, Anodized Aluminum, 60lb Load Limit, 5PK
- Mfr # W1449
- Zoro # G523310812
product price:Â
$
25.99
/pk of 5, $5.20/ea
Key Features
Height
19.5,25.5,31.5,37.5,43.5,55.5 in
Width
1.5 in
Color
Blue, Green, Yellow, Orange, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1449
- Zoro #
- G523310812
- UPC #
- 39564013539
- Country of Origin
- China
Dimensions
- Height
- 19.5,25.5,31.5,37.5,43.5,55.5 in
- Width
- 1.5 in
Details
- Item
- Bungee Cords Flat
- Color
- Blue, Green, Yellow, Orange, Red
Description
The Performance Tool flat carabiner bungee cord set combines enhanced safety and improved weight distribution for secure transportation of your items. Made for Hand Carts, Rack Luggage, Cargo, Camping, and RV use, this bungee cord design distributes load weight evenly, reducing strain on your belongings. The anodized aluminum carabiners are highly resistant to corrosion, ensuring longevity and durability of your bungee cords even after prolonged use. This package includes 5 flat carabiner bungee cords in lengths of 12, 18, 24, 30, and 36-Inches, providing versatility when securing your belongings. Each bungee cord has a working load limit of 60lbs, so it's important to not exceed this limit for safe transport. Invest in these reliable, corrosion-resistant flat carabiner bungee cords for peace of mind during transport.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.