Shop PERFORMANCE TOOL
See all product information
Create Account
5 Speed Drill Press, Metal Wood Plastic, Adjustable Table, Vise
- Mfr # W50005
- Zoro # G423310554
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Chuck Size
1/2 In
Case Included
No
Reverse
Yes
Cordless
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50005
- Zoro #
- G423310554
- UPC #
- 39564500053
- Country of Origin
- China
Dimensions
- Chuck Size
- 1/2 In
- Overall Height
- 22.5 in
Details
- Item
- Drill Press
- Voltage
- 120V
- Case Included
- No
- Reverse
- Yes
- Cordless
- No
- Body Material
- Cast Iron, Aluminum
- Max RPM
- 1700
- Color
- Gray, Black, Red
- Power Source
- Corded Electric
- Hz
- 60 Hz
Description
The Performance Tool W50005 is a reliable 5 Speed Drill Press, perfect for ship and hobby use. With the capability to drill metal, plastic, and wood, it offers versatility for various projects. Its fully adjustable machined table tilts 45 degrees left and right, ensuring precise drilling angles. CSA Approved for safety, it features a 1/2 inch spring-loaded chuck with a protective guard and a 2 1/2 inch vise, making it an essential tool for any workshop or DIY enthusiast.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.