5-Ton Autobody Frame Pull Clamp, Self-Tightening Jaws, Drop-Forged Steel
- Mfr # W80545
- Zoro # G823310710
product price:Â
$
42.85
/ea
Key Features
Color
Bronze
Capacity
10000 lbs
Jaw Width (in)
1.8 in
Throat Depth (in)
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80545
- Zoro #
- G823310710
- UPC #
- 39564150579
- Country of Origin
- China
- Item
- Pull Clamp
- Color
- Bronze
- Capacity
- 10000 lbs
Dimensions
- Jaw Width (in)
- 1.8 in
- Throat Depth (in)
- 0.75 in
Description
This W80545 5-Ton 2-Way Autobody Frame Pull Clamp is a tough, capable solution for frame straightening and tackling body repair jobs. Crafted from drop-forged steel for long lasting capability, this clamp features two eyelet options for both straight and top pulls. Pulls up to 5 tons straight and up to 3 tons from the top. The self-tightening jaws feature angle-cut serrated teeth for a sure grip on components.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.