5 Ton Bar Puller Separator Set, Bearing Splitters, Puller Leg w/ Case
- Mfr # W87128
- Zoro # G523310720
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Depth
3.75 in
Width
10.5 in
Height
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W87128
- Zoro #
- G523310720
- UPC #
- 39564115547
- Country of Origin
- China
Dimensions
- Depth
- 3.75 in
- Width
- 10.5 in
- Height
- 13.5 in
Details
- Item
- Bearing Separator Set
Description
The Performance Tool W87128 5-Ton Bar Puller Separator Set is a versatile and essential tool set for any mechanic or DIY enthusiast. Made of heavy-duty chrome vanadium steel, the separator tools provide durability and long-lasting performance for a wide variety of pulling jobs. With two popular bearing splitters (2-Inch and 3-Inch) and four sets of hex push puller legs, removing gears, bearings, and pulleys from shafts has never been easier. The 5-Inch puller cross-bar with a 6-1/4-Inch forcing screw can be used independently, giving you the freedom to tackle pulling jobs on your own. The set comes in a blow-molded plastic storage case that keeps the contents organized and safe from loss, making it convenient to store and transport. Don't let stubborn bolts and bearings slow you down - get the Performance Tool W87128 5-Ton Bar Puller Separator Set today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.