50 pk. Utility Knife Blades, SK2 Steel, Dispenser, Heavy Duty, 50PK
- Mfr # W7505
- Zoro # G923310429
product price:Â
$
26.99
/pk of 50, $0.54/ea
Key Features
Lockable
No
Retractable Blade
No
Internal Blade Storage
Yes
Case Included
Yes
Material
SK2 steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7505
- Zoro #
- G923310429
- UPC #
- 39564117800
- Country of Origin
- China
Details
- Item
- Utility Blades-Bx5
- Lockable
- No
- Retractable Blade
- No
- Internal Blade Storage
- Yes
- Case Included
- Yes
- Material
- SK2 steel
- Blade Material
- SK2 steel
- Color
- Silver , Gray
- Includes
- (5)0 Utility Knife Blades, Safety Storage Case
- Sharpenable
- No
- Belt Clip
- No
- Blade Type
- Utility
Description
High quality SK2 steel lasst up to 5X longer than standard steel blades. Easy to use blade dispenser. Fits standard utility knives. Heavy duty blades precision honed to razor edge. Indispensible around the home, shop & office.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.