52 pc. Utility Knife Set, Folding Design, Button Blade Change
- Mfr # W1720
- Zoro # G423310851
product price:Â
$
28.99
/ea
Key Features
Blade Type
Utility
Blade Material
Steel
Handle Length (in)
3.562 in
Internal Blade Storage
No
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1720
- Zoro #
- G423310851
- UPC #
- 39564125812
- Country of Origin
- China
Dimensions
- Handle Length (in)
- 3.562 in
Details
- Item
- Utility Knife Set
- Blade Type
- Utility
- Blade Material
- Steel
- Internal Blade Storage
- No
- Case Included
- No
- Handle Color
- Red, Blue, Silver
- Sharpenable
- No
- Belt Clip
- Yes
- Includes
- (2 )Utility Knifes, (50) Blades
- Retractable Blade
- No
- Lockable
- Yes
Description
Combines the strength of a fixed blade knife with the convenience of a pocket knife. Change blades with the push of a button. Compact design folds down to 1-9/16-Inch for easy storage and portability. Blade locks in open position for safety. 50 standard utility blades and 2 handles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.