Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Caster Creeper, Steel Frame, 36 In.

  • Mfr # W85015

  • Zoro # G316242436


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W85015
Zoro #
G316242436
UPC #
39564014499
Country of Origin
United States

Description

Performance Tool, 36in, 6 Caster Creeper. Six shielded 2-1/2in 63.5mm swivel casters allow easy 360 movement and added stability. Low profile design provides improved clearance. Powder coated heavy-duty tubular steel frame. Fully padded deck with cushion headrest. Creeper dimensions: 36in x 17in x 4in 914 x 430 x 100mm; Total pad size: 10-1/2in x 36in 270 x 916mm; Headrest size: 10-1/2in x 5-1/2in 270 x 140mm. Max 350lbs capacity 160Kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.