Shop PERFORMANCE TOOL
See all product information
Create Account
6-in-1 Tapping Driver, Tap Driver Tool, SAE Metric
- Mfr # W8650
- Zoro # G823310338
product price:Â
$
30.99
/ea
Key Features
Tap Size
#6-32, #8-32, #10-32, #10-24, #12-24, 1/4-20
Material
Steel
Color
Black
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8650
- Zoro #
- G823310338
- UPC #
- 39564132025
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tap Size
- #6-32, #8-32, #10-32, #10-24, #12-24, 1/4-20
Details
- Item
- Tap Driver Tool
- Material
- Steel
- Color
- Black
- Case Included
- No
Description
The Performance Tool 6-in-1 Tapping Driver Tool is a versatile tool perfect for a variety of projects. Featuring a double-sided shaft that includes six different tap sizes (#6-32, #8-32, #10-32, #10-24, #12-24, and 1/4-20), it is the perfect tool for a wide range of jobs. The comfortable double-injection molded handle provides a comfortable grip for extended use, while the durable construction ensures it can withstand even the toughest jobs. Simple and easy-to-use, this tapping driver tool is perfect for DIYers of all skill levels and a must-have tool for any home workshop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov