6 in. C-Clamp, Ductile Iron, Swivel Pad, Chrome Screw
- Mfr # W214C
- Zoro # G723310247
product price:Â
$
19.99
/ea
Key Features
Body Material
Ductile Iron, Enamel, Chrome Plated
Jaw Width
6 in
Case Included
No
Adjustable Headrest
No
Seat Size
14.5 x 5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W214C
- Zoro #
- G723310247
- UPC #
- 39564102240
- Country of Origin
- China
Dimensions
- Jaw Width
- 6 in
- Seat Size
- 14.5 x 5.5
Details
- Item
- C-Clamp
- Body Material
- Ductile Iron, Enamel, Chrome Plated
- Case Included
- No
- Adjustable Headrest
- No
- Body Color
- Silver
Description
Introducing the Performance Tool W214C 6" C-Clamp. Crafted from heavy-duty ductile iron, this clamp boasts exceptional toughness and resistance to corrosion, ensuring years of reliable service. Its robust enamel finish adds an extra layer of protection for longevity in even the most demanding environments. With its larger swivel pad head, this C-Clamp offers enhanced contact on angled surfaces. The precision-engineered chrome-plated screw and spindle provide smooth and operation, making even the most intricate jobs a breeze. Its versatility extends across multiple domains, including home repairs, automotive maintenance, and office setups, making it an indispensable tool for any toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.