6 in. Dial Caliper, Stainless Steel, SAE Metric Measurement
- Mfr # W80151
- Zoro # G923309973
product price:Â
$
57.79
/ea
Key Features
SAE or Metric
SAE
Case Included
Yes
Caliper Dial Color
Silver
Type
Caliper
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80151
- Zoro #
- G923309973
- UPC #
- 39564801518
- Country of Origin
- China
Details
- SAE or Metric
- SAE
- Case Included
- Yes
- Item
- Caliper-Dial
- Caliper Dial Color
- Silver
- Type
- Caliper
- Material
- Stainless Steel
Description
Measures outside, inside, step and depth. 0-Inch to 6-Inch SAE range. 0mm to 150mm metric range. 0.001-Inch (.02mm) graduations, 0.001-Inch (2mm) range/revolution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.