Shop PROTO
See all product information
Create Account
Adjustable Wrench, Alloy Steel, 6.33 in L
- Mfr # J706GB
- Zoro # G800455519
product price:Â
$
22.45
/ea
Key Features
Lockable
No
Overall Length
6 11/32 in
Finish
Chrome
Standards
ASME B107.122
Adjustable Wrench Type
Adjustable Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J706GB
- Zoro #
- G800455519
- UPC #
- 662679192525
- Country of Origin
- Taiwan, Province of China
- Lockable
- No
- Item
- Adjustable Wrench
- Finish
- Chrome
- Standards
- ASME B107.122
- Adjustable Wrench Type
- Adjustable Wrench
- Insulated
- No
- Opening Type
- Adjustable
- Handle Color
- Red
- Tether Style
- Tether Capable
- Ratcheting
- No
- Shell Material
- Alloy Steel
- Head Type
- Standard
- Corrosion Resistant
- Yes
- Nonsparking
- No
- Adjustment Type
- Screw Mechanism
- Handle Type
- Ergonomic
- Jaw Capacity
- 1 1/32 in
- Jaw Texture
- Smooth
- Jaw Material
- Alloy Steel
- End Style
- Hang Hole
- Weight
- 0.324 lb
- Grip Style
- Cushion Grip
- Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 6 11/32 in
- Length
- 6 11/32 in
Description
Adjustable Wrench, Alloy Steel, Chrome, 6 11/32 in, Jaw Capacity 1 1/32 in, Cushion Grip, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.