Shop PERFORMANCE TOOL
See all product information
Create Account
6 lb Sledge Hammer, Fiberglass Handle, Demolition
- Mfr # M7102
- Zoro # G523311123
product price:Â
$
53.99
/ea
Key Features
Head Weight
6 Ib
Head Material
Steel
Handle Material
Fiberglass
Depth
2 in
Handle Length
33.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M7102
- Zoro #
- G523311123
- UPC #
- 39564571022
- Country of Origin
- India
Dimensions
- Depth
- 2 in
- Handle Length
- 33.5 in
- Height
- 35.75 in
- Width
- 6 in
Details
- Item
- Hammer-Sledge
- Head Weight
- 6 Ib
- Head Material
- Steel
- Handle Material
- Fiberglass
- Non-Magnetic
- No
- Nonsparking
- No
- Type
- Sledge
- Non-Marring
- No
- Case Included
- No
- Color
- Black, Yellow
- Replaceable Head
- No
- Finish
- Matte
Description
Performance Tool M7102 6-Pound sledge hammer with heavy duty fiberglass handles, anti-shock, rubber cushion grips, and mirror polish heads. Package includes one 6-Pound sledge hammer.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.