Shop PERFORMANCE TOOL
See all product information
Create Account
60 in. x 78 in. Cargo Net, Bungee, Weather Resistant, Truck
- Mfr # W1829
- Zoro # G423310219
product price:Â
$
40.99
/ea
Key Features
Width
60 in
Color
Black
Material
Rubber Core
Length
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1829
- Zoro #
- G423310219
- UPC #
- 39564140563
- Country of Origin
- Cambodia
Dimensions
- Width
- 60 in
- Length
- 78 in
Details
- Item
- Cargo Net
- Color
- Black
- Material
- Rubber Core
Description
The Performance Tool brings you a set of bungee cords that will make transporting your cargo easier and more secure than ever. Featuring durable plastic hooks that fit over 1-Inch (25mm) bars, these cords are easy to hook to a truck's anchor points, ensuring your cargo stays secure during transportation. Designed with a multi-strand rubber core center for extra strength, these bungee cords can handle heavier loads with ease. They are also built to withstand extreme weather conditions, making them ideal for use in any season. Additionally, the bungee material is flexible and versatile, stretching to fit odd-shaped loads. Measuring 60-Inches by 78-Inches, these bungee cords are perfect for light loads. Please note that they should only be used for light loads and not for heavy-duty applications. Invest in The Performance Tool's bungee cords for a hassle-free and secure transportation experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.