Shop PERFORMANCE TOOL
See all product information
Create Account
6500+LM LED Ceiling Light, 120V, 6500 Lumens, Dimmable, 3000K
- Mfr # W2284
- Zoro # G023310961
product price:Â
$
39.99
/ea
Key Features
Recommended Location
Indoor
Lighting Technology
LED
Series
Firepoint X
Light Output
6500 Im
Bulb Type
E26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2284
- Zoro #
- G023310961
- UPC #
- 39564131165
- Country of Origin
- China
- Item
- LED Ceiling Light
- Recommended Location
- Indoor
- Lighting Technology
- LED
- Series
- Firepoint X
- Light Output
- 6500 Im
- Bulb Type
- E26
- Type
- Replacement Bulb
Description
Upgrade your lighting with the Performance Tool W2284 6500+LM 120V LED Ceiling Light, the ultimate lighting solution. This high-output LED light emits an impressive 6500+ lumens, illuminating your space with exceptional brightness while consuming only a fraction of the energy of traditional lighting. Its compatibility with standard E26 bulb sockets makes installation a breeze. Harness the power of cutting-edge LED technology with the Performance Tool W2284 6500+LM 120V LED Ceiling Light. Its advanced die cast cooling blades dissipate heat effectively to ensure optimal performance, while the instant-on feature eliminates warm-up time. Dimmable functionality allows you to customize the ambiance, and its wide operating temperature range of -13 deg. F to 104 deg. F ensures reliable illumination in various indoor environments. A perfect replacement for high-energy incandescent lights, this LED ceiling light is ideal for garages, sheds, shops, and any space demanding ample lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.