660 lb. Digital Scale, LCD Screen, Steel S-Hook, Hoist Scale
- Mfr # W1478
- Zoro # G523310904
product price:Â
$
50.99
/ea
Key Features
Housing Material
Steel
Power Source
Battery
Color
Black
Measurement Type
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1478
- Zoro #
- G523310904
- UPC #
- 39564118746
- Country of Origin
- China
- Item
- Digital Scale
- Housing Material
- Steel
- Power Source
- Battery
- Color
- Black
- Measurement Type
- Both
Description
The Performance Tool W1478 Black Digital Hanging Game Scale (660lb) is a versatile tool perfect for a variety of uses, including hunting, home, automotive, and more. Its large digital LCD screen displays weight in pounds, kilograms, or stones for easy conversion, and its durable construction with a strong steel S-hook and O-ring allows for easy connection to a hoist or gambrel. This reliable digital hanging scale provides accurate weight measurements up to 660 lbs (300kg) and features a convenient, compact design that makes it a must-have tool for any hunting or DIY enthusiast. With its easy-to-read display and precise readings, this scale is sure to become a go-to tool for all your weight measurement needs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.