Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. Metric Ratcheting Wrench Set, Stubby, CrV Steel, Storage Rack
- Mfr # W30635
- Zoro # G923311037
product price:Â
$
90.85
/ea
Key Features
SAE or Metric
Metric
Ratcheting
Yes
Type
Ratcheting
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30635
- Zoro #
- G923311037
- UPC #
- 39564127021
- Country of Origin
- Taiwan, Province of China
- SAE or Metric
- Metric
- Ratcheting
- Yes
- Type
- Ratcheting
- Grade
- Professional
- Item
- Wrench Set-Ratchet
Description
Performance Tool's W30635 7-piece metric ratcheting wrench set is the ideal addition to any professional or home mechanic's toolbox. Each wrench is made from premium-quality drop-forged chrome vanadium steel and is triple chrome plated to resist corrosion for long-lasting durability. The wrenches feature a low profile head and stubby length for easy access in tight spaces. Plus, they have 100 gear teeth for a precise 3.6-degree sweep. The set includes the following sizes: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, and 18mm. The convenient storage/carrying rack keeps the wrenches organized and protected when not in use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.