
7-Pc T-Handle Star Driver Set Hex Key Set, W1713
Mfr # W1713
Zoro # G1679821
product price: $22.85
/eaKey Features
End Shape
Star
Number of Pieces
7
Handle Type
T-Handle
Finish
Chrome Plated
SAE or Metric
Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1713
Zoro #
G1679821
UPC #
20039564125748
Country of Origin
Unknown
Dimensions
Size
T10, T15, T20, T25, T27, T30, T40
Details
End Shape
Star
Number of Pieces
7
Handle Type
T-Handle
Finish
Chrome Plated
SAE or Metric
Star
Non-Magnetic
Yes
Material
Steel
Color
Black, Green
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.