8-in-1 Multi-Tap Outlet, 4 Outlets 3 USB-C USB Ports, 5ft Cord
- Mfr # W2266
- Zoro # G823310178
product price:Â
$
49.99
/ea
Key Features
Type
Power Station
Color
White
Series
Firepoint X
Amps
0.125 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2266
- Zoro #
- G823310178
- UPC #
- 39564146831
- Country of Origin
- China
- Item
- Multi-Tap Outlet
- Type
- Power Station
- Color
- White
- Series
- Firepoint X
- Amps
- 0.125 A
Description
The Performance Tool W2266 Multi-Tap Outlet is the ultimate power strip for your home or office. With 4 grounded 120-volt outlets, 3 standard USB ports, and 1 USB-C port, you can charge up to 8 devices simultaneously. The built-in smart chip detects your devices and provides the optimal current for efficient and safe charging, while the USB-C port delivers up to 5V/3A max (15W) for 30% faster charging. Designed with high-quality materials including a fire-retardant casing up to 1382 degree F (750 degree C), a 5 ft. (1.5m) 14AWG braided copper power cord, and an overload shut-off switch for added safety, this power strip is built to last. The flat, 45 degree angled plug is low profile and reduces stress from bending, while the mounting holes on the back allow for secure installation in various applications. Don't settle for a basic power strip when you can have the versatile and efficient Performance Tool W2266 Multi-Tap Outlet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.