Shop PERFORMANCE TOOL
See all product information
Create Account
8 in. Multi-Wire Stripper, Wire Stripper Cutter Crimper, AWG
Mfr # W86505
Zoro # G823310062
product price:Â
$
34.99
/ea
Key Features
Overall Length
8 in
Insulated
Yes
Material
Molded
Max Wire Gauge
20
Spring Loaded
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W86505
- Zoro #
- G823310062
- UPC #
- 39564013102
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 in
Details
- Item
- Electrical Strippers
- Insulated
- Yes
- Material
- Molded
- Max Wire Gauge
- 20
- Spring Loaded
- No
- Cuts Wire
- Yes
- Wire Crimper
- No
- Min Wire Gauge
- 10
- Case Included
- No
- Handle Color
- Red, Black
Description
The Performance Tool W86505 8-Inch Angled Multi-Wire Strippers is a multifunction tool that offers five different functions, including cutting, stripping, crimping, twisting, and shearing. With a wide gauge range, it can strip and cut 10-18 AWG solid wire and stranded, as well as 12-20 AWG stranded wire, making it ideal for a wide range of electrical projects. The tool features an offset long nose that provides extra reach and a more comfortable grip, allowing you to work in tight spaces with ease. With a built-in crimper for insulated and non-insulated connectors, as well as a cutter for 6-32 and 8-32 bolts and screws, this tool offers a comprehensive solution for electrical work. It's made from high-quality materials and features professional forged construction with ergonomic non-slip molded grips, ensuring long-lasting durability and comfortable use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.