Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Hammer and Punch Set, Machinist Hammer, Cold Chisels, Pin Punches
- Mfr # M7046
- Zoro # G723310582
product price:Â
$
40.99
/ea
Key Features
Handle Material
Hickory Wood
Head Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7046
- Zoro #
- G723310582
- UPC #
- 39564154065
- Country of Origin
- China
- Item
- Punch Set
- Handle Material
- Hickory Wood
- Head Material
- Carbon Steel
Description
This Performance Tool M7046 8 Pc. Hammer and Punch Set is your solution for precise punching. Both the hammer and the punches are made from carbon steel with a black oxide finish to help prevent rust and corrosion, and you can count on these tools to provide the strength to withstand repeated strikes and make precise marks and holes. Each punch has a hex shank for added grip and to ensure they don't roll off of your workbench, and the hammer features a hickory handle for strength and added grip as you work. The hammer weighs 10.5 oz. (297 g) and has a flat head as well as a cross-pein head for precision strikes. This set includes a machinist's hammer, two cold chisels, four pin punches and one tapered punch.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.