Shop PERFORMANCE TOOL
See all product information
Create Account
8 pc. Pneumatic Fan Clutch Wrench Set, Air Hammer Tool, 7/8 in. to 47mm
- Mfr # W80501
- Zoro # G823311267
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Max Length (in)
17 in
Material
Alloy Steel
Head Size
7/8, 1-7/8, and 2 in ; 32, 36, 40, and 47 mm
Head Style
Open End
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80501
- Zoro #
- G823311267
- UPC #
- 39564154485
- Country of Origin
- China
Dimensions
- Max Length (in)
- 17 in
- Head Size
- 7/8, 1-7/8, and 2 in ; 32, 36, 40, and 47 mm
Details
- Item
- Fan Clutch Wrench Set
- Material
- Alloy Steel
- Head Style
- Open End
- Finish
- Powder Coated
Description
This Performance Tool W80501 Pneumatic Fan Clutch Wrench Set is your all-in-one solution for removal and installation of fan clutches and water pumps on a range of different engine types. Your air hammer provides the striking force for these tools, so there's no need for an additional holding tool. This set includes the following wrench sizes: 7/8, 1-7/8, 2 in., and 32, 36, 40, and 47 mm. Each wrench is made from #45 steel for extreme strength and the driver is made of Q235B steel. This set has everything you need except for the air hammer which is sold separately. Remove fan clutches and perform major engine overhauls with this fan clutch wrench set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.