Zoro Homepage

8-Pc Sae Folding Hex Key Set, W80282

  • Mfr # W80282

  • Zoro # G6910439


product price: $9.15
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Features
Foldable
SAE or Metric
SAE
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80282
Zoro #
G6910439
UPC #
20039564802823
Country of Origin
Unknown

Dimensions

Size
SAE: 1/16, 5/64, 3/32,1/8, 5/32, 3/16, 1/4 and 5/16

Details

End Shape
Hex
Number of Pieces
8
Features
Foldable
SAE or Metric
SAE
Non-Magnetic
Yes
Material
Chrome Vanadium Steel
Color
Black, Red
Grade
Professional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.