Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 8 Piece Long Handle, Torx (R), Slotted, Phillips Key Set W941

8 Piece Long Handle, Torx (R), Slotted, Phillips Key Set (Discontinued)

  • Mfr # W941
  • Zoro # G5696376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W941
Zoro #
G5696376
UPC #
-
Country of Origin
China

Dimensions

Tip Size
1/8"; #0; T15, T20

Details

Item
Standard Torx (R), Slotted, Phillips Key Set
End Shape
Star, Slotted, Phillips
Number of Pieces
8
Measurement Type
SAE, Torx®
Handle Type
Long Handle
Shape
Star, Slotted, Phillips
Blade Material
Chrome Vanadium Steel
Handle Material
PVC
Includes
(1) Curved Hook; (1) 90 Degree Hook; (1) 45 Degree Hook; (1) 1/8" Slotted Screw Driver; (1) #0 Phillips screwdriver; (1) Straight Pick; (1) T15 Star Driver; (1) T20 Star Driver
SAE or Metric
SAE, Torx(R)
Finish
Chrome plated
Material
Chrome Vanadium Steel

Description

Specialty Pick/Driver Set,8 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.