Shop PERFORMANCE TOOL
See all product information
Create Account
8 qt. Steel Galvanized Funnel, Large Capacity, Fluted Bottom, Strainer
- Mfr # W54272
- Zoro # G923311082
product price:Â
$
54.99
/ea
Key Features
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54272
- Zoro #
- G923311082
- UPC #
- 39564542725
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Silver
- Item
- Funnel
Description
The Performance Tool W54272 Steel Galvanized Funnel is a versatile and durable tool for transferring a wide range of liquids and fluids. With a large 8 quart capacity, this funnel is perfect for transferring large amounts of liquids efficiently. Made from high-quality steel and galvanized for added durability, this funnel is built to last and withstand frequent use in even the toughest conditions. Featuring a 1-Inch OD tip with screen, it's designed for easy and efficient pouring without the worry of unwanted debris or particles entering your liquid. Additionally, with a total height of 12-Inch and a diameter of 9.5-Inch, this funnel is compact and easy to store, making it a great addition to any tool kit or storage area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.