Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-Pc Aluminum Folding Sae Hex Key Set, W9132

  • Mfr # W9132

  • Zoro # G6908138


product price: $12.39
/ea

Key Features

End Shape
Hex
Number of Pieces
9
SAE or Metric
SAE
Features
Foldable
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9132
Zoro #
G6908138
UPC #
039564116759
Country of Origin
Unknown

Dimensions

Size
SAE: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 1/4

Details

End Shape
Hex
Number of Pieces
9
SAE or Metric
SAE
Features
Foldable
Material
Anodized Aluminum
Finish
Chrome Plated
Non-Magnetic
Yes
Color
Red

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.