9 pc. Hook Pick Scraper Set, Chrome Vanadium Steel, Non-Slip Grips
- Mfr # W948
- Zoro # G923310306
product price:Â
$
29.69
/ea
Key Features
Case Included
Yes
Includes
(4) Mini, (4) Full Size Of Each: Straight Pick, Full Hook, 45 Degree Hook, 90 Degree Hook; 1 in. Scraper
Color
Black, Red
Interchangeable Tip
No
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W948
- Zoro #
- G923310306
- UPC #
- 39564106453
- Country of Origin
- China
Details
- Case Included
- Yes
- Includes
- (4) Mini, (4) Full Size Of Each: Straight Pick, Full Hook, 45 Degree Hook, 90 Degree Hook; 1 in. Scraper
- Color
- Black, Red
- Interchangeable Tip
- No
- Material
- Chrome Vanadium Steel
- Single/Double Ended
- Single
- Item
- Hook & Pick Set
Description
The Performance Tool W948 9-Piece Hook, Pick, and Scraper Set is the perfect addition to any toolkit. Crafted from drop-forged, heat-treated chrome vanadium steel shafts, this set is built to last. With comfortable, non-slip molded grips, users can work for extended periods without hand fatigue. The 9-piece set comes with a wide variety of hook, pick, and scraper tools, making it ideal for precision mechanics and DIY projects. This versatile set is suitable for a range of applications, including automotive work, electronics, and jewelry making. And with its US patented design, you're getting a unique and high-quality tool set that you won't find anywhere else.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.