Shop PERFORMANCE TOOL
Create Account
9 pc. Master Triple Square Bit Set, Asian/European, Tamper-Resistant
- Mfr # W86024
- Zoro # G323310869
product price:Â
$
21.99
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
- W86024
- Zoro #
- G323310869
- UPC #
- 39564128479
- Country of Origin
- Taiwan, Province of China
- Item
- Bit Set Triple Sq
Description
The Performance Tool Nine Piece Triple Square Bits set is a versatile and essential tool for any mechanic or DIY enthusiast. With sizes ranging from 4mm to 18mm, it can be used on a wide range of fasteners found on Asian and European vehicles, including head bolts, brake calipers bolts, door handle and hinge fasteners, axle, and flywheel bolts. The hex shaft design ensures compatibility with a variety of tools, while the three largest sizes (14mm, 16mm, and 18mm) are designed to fit tamper-proof applications. The vinyl holder keeps the bits organized, making it easy to find the right bit for the job and preventing loss or damage to individual pieces.