8 pc. MET Magnetic Nut Driver Bit Set, 6 in. Long, MM Sizes, Impact Grade
- Mfr # W9065
- Zoro # G123310922
product price:Â
$
24.99
/ea
Key Features
Fastening Tool Material
Chrome Vanadium Steel
Color
Black
Finish
Powder Coated
Max Length (in)
9.7 in
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9065
- Zoro #
- G123310922
- UPC #
- 39564152870
- Country of Origin
- China
- Item
- Nut Driver Bit Set
- Fastening Tool Material
- Chrome Vanadium Steel
- Color
- Black
- Finish
- Powder Coated
- Assembly Required
- No
Dimensions
- Max Length (in)
- 9.7 in
Description
This Performance Tool W9064 Metric Magnetic Nut Driver Bit Set is the solution for reaching and securing bolts in hard-to-reach places. Each driver has rounded edges to securely grip fasteners and reduce the risk of rounding. Each driver is made of strong heat-treated chrome vanadium steel and features a black phosphate coating for corrosion resistance. Attach these drivers to your 1/4 in. drive ratchets and impact drivers. Includes the following sizes: 7, 8, 9, 10, 11, 12, 13, and 14 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.