Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-Pc Metric Hex Key Set With Holder, W1392

  • Mfr # W1392

  • Zoro # G1682061


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

End Shape
Hex
Handle Type
L
Finish
Black Oxide
Includes
Organizer
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1392
Zoro #
G1682061
UPC #
20039564114926
Country of Origin
Unknown

Dimensions

Metric Size
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10

Details

End Shape
Hex
Number of Pieces
9
Handle Type
L
Finish
Black Oxide
Includes
Organizer
SAE or Metric
Metric
Non-Magnetic
Yes
Material
Steel
Color
Black, Red

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.