9 Piece SAE Fold-Up Hex Key Set, 1402
Mfr # 1402
Zoro # G5712631
product price: $7.35
/eaKey Features
End Shape
Standard
Number of Pieces
9
Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Measurement Type
SAE
Handle Type
Fold-Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1402
Zoro #
G5712631
UPC #
-
Country of Origin
China
Dimensions
Tip Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Size
5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Details
Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
9
Measurement Type
SAE
Handle Type
Fold-Up
Handle Material
Ergonomic
Shape
Hex
Key Shape
Folding
Material
Ergonomic Bi-Material
Key Shapes Included
Folding
Description
Folding Hex Key Set,SAE,9 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.