9 Pin GM Axle Nut Socket, 2-3/4 in. Axle Lock Nut Tool, 1/2 in. Drive
- Mfr # W83006
- Zoro # G223311034
product price:Â
$
38.25
/ea
Key Features
Drive Size
1/2 in
SAE or Metric
SAE
Driver Type
Square
Color
Black
Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83006
- Zoro #
- G223311034
- UPC #
- 39564120572
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Shallow
Details
- Item
- Axle Nut Socket
- SAE or Metric
- SAE
- Driver Type
- Square
- Color
- Black
- Material
- Chrome Molybdenum Steel
Description
The Performance Tool W83006 Axle Nut Socket is a must-have tool for a GM truck owner looking to perform maintenance or repairs on their rear axle. Designed for 2011 and newer heavy duty GM C/K2500 and C/K3500 trucks with 10.5 and 11.5 full floating rear axles, this socket is perfect for quick and easy removal of 2-3/4 in. 9-slot rear axle lock nuts, and it makes it easy to remove the axle nuts without the need for chisels, hammers or modification of your existing tools. Made of heavy-duty chrome molybdenum steel, this socket is built to last and can withstand the rigors of regular use. With a slot for a 1/2 in. drive tool, this axle nut socket is designed to fit your existing ratchets or breaker bars, so you can complete your projects quickly and easily.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.