Zoro Homepage

A/C Fuel Line Disconnect Set, 4.1 in W

  • Mfr # W83149

  • Zoro # G415079261


product price: $6.29
/ea
Sold in multiples of 72 for $452.88

Key Features

For Use With
Chrysler Air Conditioning Lines, Ford Air Conditioning Lines
Material
Plastic
Application
Air Conditioning Lines, Vehicles
Number of Pieces
6
Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W83149
Zoro #
G415079261
UPC #
039564121708
Country of Origin
China

Dimensions

Overall Diameter
1 3/16 in
Overall Width
4 1/8 in
Overall Length
11 in

Details

Item
A/C Fuel Line Disconnect Set
For Use With
Chrysler Air Conditioning Lines, Ford Air Conditioning Lines
Material
Plastic
Application
Air Conditioning Lines, Vehicles
Number of Pieces
6
Color
Black, White
Tool Type
Fuel Line Disconnect Set
Vehicle Make/Model/Year
Chrysler, Ford
Vehicle Make
Chrysler, Ford, GM

Description

A/C Fuel Line Disconnect Set, Tool Type Fuel Line Disconnect Set, Application Air Conditioning Lines, Vehicles, Vehicle Make/Model/Year Chrysler, Ford, Overall Diameter 1 3/16 in, Overall Length 11 in, Overall Width 4 1/8 in, Color Black, White, Material Plastic, Number of Pieces 6, For Use With Chrysler Air Conditioning Lines, Ford Air Conditioning Lines, Vehicle Make Chrysler, Ford, GM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.