
A/C Fuel Line Disconnect Set, 4.75 in W
Mfr # W83101
Zoro # G315079200
product price: $8.15
/eaSold in multiples of 72 for $586.80
Key Features
For Use With
Fuel Lines
Number of Pieces
7
Color
Blue
Application
Air Conditioning Lines, Vehicles
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W83101
Zoro #
G315079200
UPC #
039564110764
Country of Origin
China
Dimensions
Overall Length
9 3/4 in
Overall Width
4 3/4 in
Overall Diameter
1 5/16 in
Details
Item
A/C Fuel Line Disconnect Set
For Use With
Fuel Lines
Number of Pieces
7
Color
Blue
Application
Air Conditioning Lines, Vehicles
Material
Plastic
Tool Type
Fuel Line Disconnect Set
Vehicle Make/Model/Year
Chrysler; Ford; GM; Mazda
Vehicle Make
Chrysler, Ford, GM, Mazda
Description
A/C Fuel Line Disconnect Set, Tool Type Fuel Line Disconnect Set, Application Air Conditioning Lines, Vehicles, Vehicle Make/Model/Year Chrysler; Ford; GM; Mazda, Overall Diameter 1 5/16 in, Overall Length 9 3/4 in, Overall Width 4 3/4 in, Color Blue, Material Plastic, Number of Pieces 7, For Use With Fuel Lines, Vehicle Make Chrysler, Ford, GM, Mazda
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.