Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Adjustable Wrench, 6" W6C

Adjustable Wrench, 6" (Discontinued)

  • Mfr # W6C
  • Zoro # G5699359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6C
Zoro #
G5699359
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6"
Adjustable Wrench Nominal Length
6"

Details

Finish
polished
Material
Heat Treated Alloy Steel
Item
Adjustable Wrench,6"

Description

Adjustable Wrench,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.