Air Tank Repair Kit, 200 PSI Gauge, Brass Manifold, Air Hose
- Mfr # W10058
- Zoro # G823310079
product price:Â
$
32.39
/ea
Key Features
Max. Working Pressure (PSI)
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10058
- Zoro #
- G823310079
- UPC #
- 39564104695
- Country of Origin
- China
Details
- Item
- Air Tank Repair Kit
- Max. Working Pressure (PSI)
- 200 psi
Description
The Performance Tool W10058 Air Tank Repair Kit is an all-in-one solution for repairing your portable air tank, with a Safety Valve, Pressure Gauge, and 4 Foot Air Tank Hose Assembly kit included. The easy-to-read 0-200 psi air tank gauge allows you to monitor the pressure of your compressed air system at a glance, while the heavy-duty brass air tank manifold connector provides a secure and reliable connection. The 4-foot air hose with tire chuck makes it easy to inflate tires and power pneumatic tools, with a 1/4 inch NPT connector for a secure and reliable connection. Portable and versatile, the Performance Tool W10058 Air Tank Repair Kit is the perfect addition to keep your compressed air system running smoothly, whether you're using it for home DIY projects, automotive work, or powering pneumatic tools on the job site.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.