Shop PERFORMANCE TOOL
See all product information
Create Account
Air Windshield Removal Tool, Variable Speed, Flexible Blade, 20000 SPM
- Mfr # M664
- Zoro # G723310667
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Color
Black
Case Included
No
Average CFM
7
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M664
- Zoro #
- G723310667
- UPC #
- 39564506642
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Compressed Air Inlet Size (In.)
- 1/4 in
Details
- Item
- Air Windshield Tool
- Color
- Black
- Case Included
- No
- Average CFM
- 7
- Power Source
- Air
- Material
- Aluminum
Description
Performance Tool M664 Windshield Removal Tool perfect for cutting rubber windshield seals. 20,000 rpm free speed. Includes a variety of heads for versatility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.