Zoro Homepage

Auto Body Repair 7 Pieces Kit

  • Mfr # W1007DB

  • Zoro # G416451851


product price: $34.25
/ea

Key Features

Tool Type
Auto Body Repair Kit
Includes
Dollies, Hammers
Overall Height
9 11/16 in
Overall Width
14 1/8 in
Overall Length
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1007DB
Zoro #
G416451851
UPC #
039564111075
Country of Origin
China

Dimensions

Overall Height
9 11/16 in
Overall Width
14 1/8 in
Overall Length
3 3/16 in

Details

Tool Type
Auto Body Repair Kit
Includes
Dollies, Hammers
Material
Carbon Steel/Wood
Item
Auto Body Repair Kit

Description

Auto Body Repair Kit, Overall Length 3 3/16 in, Overall Width 14 1/8 in, Overall Height 9 11/16 in, Material Carbon Steel/Wood, Includes Dollies, Hammers, Maximum Capacity Not Applicable, Tool Type Auto Body Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.