Shop PERFORMANCE TOOL
See all product information
Create Account
Automatic Center Punch, HD Spring-Driven Strike, Adjustable, Window Breaker
- Mfr # W7550
- Zoro # G423310301
product price:Â
$
28.99
/ea
Key Features
Case Included
No
Color
Black, Red
Material
S2 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7550
- Zoro #
- G423310301
- UPC #
- 39564135866
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Punch-Center
- Case Included
- No
- Color
- Black, Red
- Material
- S2 Steel
Description
The Performance Tool HD Automatic Center Punch is designed to make it easier to start screws and drills accurately in metal, wood, or plastic surfaces. It delivers a strong spring-driven strike with just a push of the handle, and the precise dimpled starting point ensures accurate placement every time. With an adjustable striking force of 13.5 to 32 pounds and an oversized handle for comfort and ease of use, this versatile tool can be used for a wide range of applications. It is made with a replaceable hardened S2 steel striking pin and a nickel-plated finish for long-lasting durability, and can also be used as an emergency window breaking tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.